Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

High-gloss polish P20 Plus
High-gloss polish P20 Plus - 1
High-gloss polish P20 Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-gloss polish P20 Plus

Medium-abrasive high-gloss polish for efficient paint preparation
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
Specifically tailored powder consistency made from aluminium oxide


  • Moderate surface removal rate and very high gloss level

  • Effortlessly removes sanding grooves from a grain of P2000 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratchproof paint types



Suitable for use on used and new paint surfaces



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.



In order to achieve an optimum surface without micro-scratches, high-gloss polish plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.



At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage and transport.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.